This item is Discontinued.

Commscope CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 7FT BLACK, CPC6642-01F007 CPC6642-01F007

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 7FT BLACK, CPC6642-01F007 (Discontinued)

  • Mfr # CPC6642-01F007
  • Zoro # G0659304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC6642-01F007
Zoro #
G0659304
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7 FT. : 2.13 M
Cable Length
7 ft

Details

Shielded
U/Utp - Unshielded Twisted Pair
Cable Type
Category 5e
Connector Type
RJ45 TO RJ45
Product Color
Black
Product Name
CPC6642-01F007 Cat.5e Cable
Conductor
Copper
Product Type
Network Cable
Family
POWERSUM
Sub Family
D8PS PATCH CORD
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.