Zoro Homepage

CBL ASSY MOD 24-4PR STRANDED, CAT6 T568A/B 45FT LIGHT BLUE

  • Mfr # CPC3312-02F045

  • Zoro # G0613603


product price: $52.55
/ea
Sold in multiples of 2 for $105.10

Key Features

Length
45 ft
Jacket Material
Polycarbonate
Solid / Stranded
Stranded
Conductor Size - Data Cable
24 AWG
Total Number of Conductors - Data Cable
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC3312-02F045
Zoro #
G0613603
UPC #
-
Country of Origin
Unknown

Dimensions

Length
45 ft
Conductor Size - Data Cable
24 AWG

Details

Jacket Material
Polycarbonate
Solid / Stranded
Stranded
Total Number of Conductors - Data Cable
8
Category - Data Cable
Category 6
Item - Data Cable
Patch Cable
Number of Conductor Pairs
4
Jacket Color
Light Blue
Plenum Rated
No
Shielded / Unshielded
Unshielded
Connector Type
RJ-45 Network - Male; RJ-45 Network - Male
Series
CPC
Contact Plating
Metal
Device Supported
Network Device
Wire Material
Copper Alloy
Connector Gender
Male; Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.