
CBL ASSY MOD 24-4PR STRANDED, CAT6 T568A/B 4FT BLACK, CPC3312-01F004
Mfr # CPC3312-01F004
Zoro # G0620393
product price: $17.85
/eaSold in multiples of 5 for $89.25
Key Features
Category - Data Cable
Category 6
Solid / Stranded
Stranded
Conductor Size - Data Cable
24 AWG
Number of Conductor Pairs
4
Shielded / Unshielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPC3312-01F004
Zoro #
G0620393
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size - Data Cable
24 AWG
Length
4 ft
Details
Category - Data Cable
Category 6
Solid / Stranded
Stranded
Number of Conductor Pairs
4
Shielded / Unshielded
Unshielded
Jacket Color
Black
Total Number of Conductors - Data Cable
8
Plenum Rated
No
Item - Data Cable
Patch Cable
Jacket Material
Polycarbonate
Connector Type
RJ-45 Network; RJ-45 Network
Connector Gender
Male; Male
Device Supported
Network Device
Wire Material
Copper Alloy
Series
CPC
Contact Plating
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.