This item is Discontinued.

Commscope CBL ASSY MOD 24-4PR STRANDED, CAT6 T568A/B 50FT WHITE, CPC3312-08F050 CPC3312-08F050

CBL ASSY MOD 24-4PR STRANDED, CAT6 T568A/B 50FT WHITE, CPC3312-08F050 (Discontinued)

  • Mfr # CPC3312-08F050
  • Zoro # G0651954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC3312-08F050
Zoro #
G0651954
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size - Data Cable
24 AWG
Length
50 ft

Details

Solid / Stranded
Stranded
Plenum Rated
No
Shielded / Unshielded
Unshielded
Category - Data Cable
Category 6
Item - Data Cable
Patch Cable
Jacket Material
Polycarbonate
Jacket Color
White
Number of Conductor Pairs
4
Total Number of Conductors - Data Cable
8
Connector Type
RJ-45 Network - Male; RJ-45 Network - Male
Connector Gender
Male; Male
Wire Material
Copper Alloy
Series
CPC
Device Supported
Network Device
Contact Plating
Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.