
Electrical Box Hardware, Mounting Box Type, 1 Gang, Thermoplastic
Mfr # M108FR3-270
Zoro # G2838912
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Number of Gangs
1 Gang
Material
Thermoplastic
Box Type
Mounting
Color
Gray
Mounting
Flush Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M108FR3-270
Zoro #
G2838912
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
0.29 in
Height
3.93 in
Width
1.4 in
Details
Item
Electrical Box Hardware
Number of Gangs
1 Gang
Material
Thermoplastic
Box Type
Mounting
Color
Gray
Mounting
Flush Mount
Number of Ports
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.