
Replacement for Commscope Dbxlh-6565a-vtm (Discontinued)
- Mfr # DBXLH-6565A-VTM COMMSCOPE
- Zoro # G802953624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DBXLH-6565A-VTM COMMSCOPE
Zoro #
G802953624
UPC #
-
Country of Origin
China
Dimensions
Length
1297 mm | 51.063 in
Depth
132 mm | 5.197 in
Width
269 mm | 10.591 in
Details
Color
Light Gray (RAL 7035)
Grounding Type
RF connector inner conductor and body grounded to reflector and mounting bracket
Radiator Material
Aluminum
RF Connector Interface
7-16 DIN Female
Beam Tilt degrees
0-15
Band
Multiband
Wind Speed maximum
241 km/h (150 mph)
Radome Material
PVC, UV resistant
Operating Frequency Band
824 - 960 MHz | 1710 - 2180 MHz
Description
Replacement for Commscope Dbxlh-6565a-vtm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.