Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Commscope F1pnm-hf

  • Mfr # F1PNM-HF COMMSCOPE

  • Zoro # G402957022


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Height
20.32 mm | 0.800 in
Length
33.27 mm | 1.310 in
Width
20.32 mm | 0.800 in
Coupling Nut Retention Force
445 N | 100.040 lbf
Diameter
20.32 mm | 0.800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1PNM-HF COMMSCOPE
Zoro #
G402957022
UPC #
-
Country of Origin
China

Dimensions

Height
20.32 mm | 0.800 in
Length
33.27 mm | 1.310 in
Width
20.32 mm | 0.800 in
Diameter
20.32 mm | 0.800 in
Nominal Size
1/4 in

Details

Coupling Nut Retention Force
445 N | 100.040 lbf
Mounting Angle
Straight
Average Power at Frequency
0.4 kW @ 900 MHz
Outer Contact Plating
Silver
Operating Frequency Band
0 - 18000 MHz
Shielding Effectiveness
-110 dB
Peak Power maximum
6.4 kW
Coupling Nut Proof Torque
1.7 N-m | 15.046 in lb
Operating Temperature
-55 °C to +85 °C (-67 °F to +185 °F)
Inner Contact Plating
Gold
Storage Temperature
-65 °C to +125 °C (-85 °F to +257 °F)
Body Style
Straight
Cable Impedance
50 ohm
Product Series
FSJ1-50A
Insulation Resistance minimum
5000 mOhm
Connector Retention Tensile Force
449.27 N | 101.000 lbf
Interface Durability
500 cycles
Pressurizable
No
Connector Impedance
50 ohm
dc Test Voltage
1600 V
Interface
N Male

Description

Replacement for Commscope F1pnm-hf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.