Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Commscope Replacement for Commscope Nnh4-65c-r6 NNH4-65C-R6 COMMSCOPE

Replacement for Commscope Nnh4-65c-r6 (Discontinued)

  • Mfr # NNH4-65C-R6 COMMSCOPE
  • Zoro # G302960153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNH4-65C-R6 COMMSCOPE
Zoro #
G302960153
UPC #
-
Country of Origin
China

Dimensions

Length
2438 mm | 95.984 in
Depth
197 mm | 7.756 in
Width
498 mm | 19.606 in

Details

Beam Tilt degrees
2/12/2024
Total Input Power maximum
900 W @ 50 °C
Mechanical Tilt Range
0°-10°
Grounding Type
RF connector inner conductor and body grounded to reflector and mounting bracket
Wind Speed maximum
241 km/h (150 mph)
Radiator Material
Low loss circuit board
Input Voltage
10-30 Vdc
Operating Frequency Band
698 - 896 MHz | 1695 - 2360 MHz
Band
Multiband
Reflector Material
Aluminum
Radome Material
Fiberglass, UV resistant
RF Connector Interface
4.3-10 Female

Description

Replacement for Commscope Nnh4-65c-r6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.