Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Commscope Replacement for Commscope Vhlp6-6w-6wh/b VHLP6-6W-6WH/B COMMSCOPE

Replacement for Commscope Vhlp6-6w-6wh/b (Discontinued)

  • Mfr # VHLP6-6W-6WH/B COMMSCOPE
  • Zoro # G902956785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHLP6-6W-6WH/B COMMSCOPE
Zoro #
G902956785
UPC #
-
Country of Origin
China

Dimensions

Beamwidth Horizontal
1.8 °
Beamwidth Vertical
2.2 °
Diameter nominal
1.8 m | 6 ft

Details

Wind Speed survival
250 km/h | 155.343 mph
Gain Mid Band
38.3 dBi
Radome Color
Gray
Antenna Color
White
Radome Material
Polymer
Gain Low Band
38.5 dBi
Operating Frequency Band
5.700 - 5.875 GHz
Gain Top Band
40.1 dBi
Wind Speed operational
180 km/h | 111.847 mph
Volume
1.8 m³ | 63.566 ft³

Description

Replacement for Commscope Vhlp6-6w-6wh/b

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.