
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMAX-D-43-V53
Zoro #
G302911810
UPC #
-
Country of Origin
China
Dimensions
Length
262 mm | 10.315 in
Width
180 mm | 7.087 in
Depth
62 mm | 2.441 in
Details
Color
White (RAL 9016)
Application
Indoor
Relative Humidity
Up to 100%
Operating Temperature
-40 °C to +60 °C (-40 °F to +140 °F)
Radome Material
ABS
Operating Frequency Band
698 - 960 MHz | 1710 - 2700 MHz
RF Connector Interface
4.3-10 Female
Number of Ports
1
Mounting
4-hole wall mounting plate and hardware (included)
Description
Replacement for Tessco Cmax-d-43-v53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.