
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-460-100
Zoro #
G003451974
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.28 in
Diameter
0.188"min - 5 in max
Length
1.51 ft
Details
Item
Cable tie
Color
Black
Material
Heat-stabilized weather resistant nylon
Tensile Strength
533.786 N | 120 lbf
Mounting Style
Angle member | Cable ladder | Round member
Temp. Range
-60 °C to +115 °C (-76 °F to +239 °F)
Description
Replacement for Tessco Ct-460-100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.