
5 PORT SELF-MANAGED SWITCH, 10/100 MBPS ETHERNET, 5TX COPPER (Discontinued)
- Mfr # CNFE5SMSPOE
- Zoro # G2818007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNFE5SMSPOE
Zoro #
G2818007
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.1"
Width
6.1"
Depth
5.3"
Details
Input Voltage
48 V DC
Product Type
Ethernet Switch
Power Source
Power Supply
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.