
DUAL HIGH SPEED RS485 DATA, TRANSCEIVER, (Discontinued)
- Mfr # FDX2HSDS1A/M
- Zoro # G1214133
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDX2HSDS1A/M
Zoro #
G1214133
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
3.7"
Width
4.1"
Height
1.1"
Details
Power Source
Power Supply
Product Type
Transceiver/Media Converter
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.