Zoro Homepage

769316 Magnum Pushrods- 1977-2000

  • Mfr # C56-769316

  • Zoro # G415782413


original price: $213.99
6% off
new price: $200.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C56-769316
Zoro #
G415782413
UPC #
036584410812
Country of Origin
China

Description

Magnum push rods from COMP Cams offer an affordable solution for your . Designed to withstand the stresses of a high performance engine magnum push rods are head-treated for extended durability and have precision formed reinforced ends. Magnum push rods are black-oxide finished with their part number and length laser etched onto the surface for easy identification. Specifications -One-piece 0.080 in. Wall chromemoly steel tubing -Heat-treated for extended durability and guide plate compatibility -Precision formed and reinforced push rod end -Black-oxide finished with laser-etched part num -For use with guide plates - Yes -Pushrod material - Chromoly -Top tip style - Ball -Bottom tip style - Ball -One-piece pushrod - Yes -Oiling - Yes -Tapered - No -Tip attachment - Formed -Heat treated - Yes -Year - 1977-2000 -Make - Chevrolet buick pontiac oldsmobile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.