This item is Discontinued.

No Product Image Available

BATTERY, 14.4V, LI-ION, 2.55AH, 73WH, 8CELL (Discontinued)

  • Mfr # 493976-001
  • Zoro # G300899080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493976-001
Zoro #
G300899080
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Number of Cells
8
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2550 mAh
Compatibility
HP Notebooks: EliteBook 8530p, EliteBook 8530w Mobile Workstation, EliteBook 8730w Mobile Workstation, EliteBook 8740w Mobile Workstation, EliteBook 8740w Mobile Workstation, 8500 Series, 8700 Series, 8000E, 85130w, 8730p, ProBook 4520s

Description

BATTERY,14.4V,LI-ION,2.55AH,73WH,8CELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.