This item is Discontinued.

Compaq BATTERY, 47WH, LI-ION, 2.2AH, 6CELL 593553-001

BATTERY, 47WH, LI-ION, 2.2AH, 6CELL (Discontinued)

  • Mfr # 593553-001
  • Zoro # G200898343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593553-001
Zoro #
G200898343
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Notebook Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2200 mAh
Number of Cells
6
Compatibility
HP/Compaq Notebooks: 430, 431, Presario CQ72, G72

Description

BATTERY,47WH,LI-ION,2.2AH,6CELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.