Emergency Inverter, 120V AC, LED, 90 min
- Mfr # 93104398
- Zoro # G823744447
product price:Â
$
365.99
/ea
Sold in multiples of 2 for
$731.98
Free Shipping & Returns
Key Features
Brand and Series
Compass CPL25
Height
3 in
Length
15 3/4 in
Emergency Illumination Time
90 min
Standards
cULus Listed, NFPA 101, NFPA 70, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93104398
- Zoro #
- G823744447
- UPC #
- 782520871703
- Country of Origin
- Malaysia
- Item
- Emergency Inverter
- Brand and Series
- Compass CPL25
- Emergency Illumination Time
- 90 min
- Standards
- cULus Listed, NFPA 101, NFPA 70, OSHA
- Includes
- Remote Test Switch
- Battery Type
- Nickel Cadmium
- Profile
- Standard Profile
- Compatible Product Type
- 20 Degrees C
- Housing Material
- Thermoplastic
- Input Voltage
- 120V AC
- Output Voltage
- 277V AC
- Operating Temperature - Minimum
- 40 Degrees C
- Max. Bulb Watts
- 25 W
- Warranty
- 2 yr Limited
- Operating Amps @ 120V
- 0.208 A
Dimensions
- Height
- 3 in
- Length
- 15 3/4 in
- Width
- 3 1/4 in
Description
Compass CPL25, Emergency Inverter, 120V AC Input Voltage, 277V AC Output Voltage, Number of Bulbs Supported 1, Max. Bulb Watts 25 W, LED Bulb Type, Nickel Cadmium Battery Type, Emergency Illumination Time 90 min, 3 in Height, 15 3/4 in Length, 3 1/4 in Width, Standard Profile, Thermoplastic Housing Material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.