Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, 12-1/2" L, LED, 120/277V

  • Mfr # CU2SQ

  • Zoro # G6877512


product price: $43.19
/ea

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Ceiling/Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CU2SQ
Zoro #
G6877512
UPC #
840141418599
Country of Origin
China

Dimensions

Length
12 1/2 in
Width
4 1/2 in
Height
4 in
Recommended Mounting Height
8 ft
Manufacturers Warranty Length
2 yr
Overall Height
4 in
Overall Width
4 1/2 in
Overall Length
12 1/2 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
NFPA101, NFPA70, OSHA, UL 924 Damp Location Listed
Operating Temp. Range
20 Degrees to 30 Degrees C
Number of Lamp Heads
2
Warranty
2 yr
Housing Color - Emergency Lighting and Exit Signs
White
Voltage - Emergency Lighting and Exit Signs
120/277
Optional Guard
No
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Features
Dual Voltage, Quick Installation
Watts @ 90 Minutes
1.8 W
Battery Chemistry
Nickel Cadmium
Lamp Watts - Emergency Lighting and Exit Signs
0.7 W
Bulb Technology
LED
Housing Material - Emergency Lighting and Exit Signs
Plastic
Head Lamps Adjustable
Yes
Item - Emergency Lighting and Exit Signs
Emergency Light
Output Voltage
3.6 V DC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Voltage
120/277V AC
Emergency Illumination Time
90 min
Environmental Rating
Damp Location Rated
Number of Bulbs
2
Remote Capable
No
Series
CU2SQ
Maximum Operating Temperature
86 Degrees F
Battery Voltage
3.6 V DC
Lamp Head Shape
Square
Diagnostic Testing Function
Test Button
Compliance Type
None
Adjustable Lamp Heads
Yes
Emergency Wattage
1.8 W
Self Diagnostics
No
Emergency Battery Backup
Yes
Lamp Wattage
0.79 W
Bulb Included
Yes
Minimum Operating Temperature
68 Degrees F

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 0.7 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 1.8 W, Output Voltage 3.6 V DC, Width 4 1/2 in, Length 12 1/2 in, Height 4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.