Shop All Exit Signs with Lights
Compass
Exit Sign, Green Letter, 1 or 2 Faces, LED
Mfr # CAG
Zoro # G4572071
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 5/8 in
- Height 7 1/4 in
- Optional Guard No
- Lighting Technology LED
- Letter Color Green
Product Information
- Brand Compass
- MFR # CAG
- Zoro # G4572071
- UPC # 856143002216
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 5/8 in |
Height | 7 1/4 in |
Depth | 2 in |
Letter Size | 6 in |
Text Height | 6 in |
Overall Height | 7 1/8 in |
Overall Depth | 1 3/4 in |
Recommended Mounting Height | 8 ft |
Text Size | 6 in High |
Manufacturers Warranty Length | 2 yr |
Overall Width | 11 1/2 in |
Details
Description
Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (MG9694M)
- GEORGIA BOOT Georgia Boot Comfort Core Next Gen Memory Foam Insole (GB00430)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2092-XXXL (12))
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, LED, Flush Mount, 2 Lamp Heads, White/Red (CCR)
- COMPASS Edge-Lit LED Emergency Exit, Recessed Mt, Single Face, Red (CELR1RN)
- COMPASS Exit Sign with Emergency Lights, 19-1/4"W (CCRHOSQ)
- COMPASS LED Exit Sign / Emergency Light Combo, CCRB (CCRB)
- COMPASS LED Emergency Light, Square Heads (CU2SQB)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W (CCEDGE)
- Compass Signs