Shop All Exit Signs with Lights
Compass
Exit Sign, Red Letter, 1 or 2 Faces, LED
Mfr # CAR
Zoro # G4572053
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 5/8 in
- Height 7 1/4 in
- Number of Lamp Heads 0
- Lighting Technology LED
- Background Color White
Product Information
- Brand Compass
- MFR # CAR
- Zoro # G4572053
- UPC # 856143002209
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 5/8 in |
Height | 7 1/4 in |
Letter Size | 6 in |
Depth | 2 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 1 3/4 in |
Text Height | 6 in |
Overall Height | 7 1/8 in |
Recommended Mounting Height | 8 ft |
Overall Width | 11 1/2 in |
Text Size | 6 in High |
Details
Description
Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Sign, Laser In Use Do Not Stare Into Beam, 18in X 12in Aluminum, 12" H, 18" W, Landscape (OS-CS-A-1218-L-19774)
- BDG Lined Grain Cowhide 1-Finger Mitt, 2X-Large (50-9-1280-X2L)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (FUS30S-HP)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB2810ST)
- COMPASS Edge-Lit LED Emergency Exit, Recessed Mt, Single Face, Red (CELR1RN)
- COMPASS Ext Sgn, Plst, Gry, 12 1/2in, 2.7W (CEWSRE)
- COMPASS ExtSgn EmLt, Thmp, Nic Cad, LED, 3.18W (CCG)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, Cold Temp, CWC2RW-CT (CWC2RW-CT)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- LITHONIA LIGHTING Led Emergency Light (263X65)
- Compass Exit Signs with Lights