This item is Discontinued.

Compass HUBBELL LIGHTING COMPASS 2 Incandescent Emergency Light CSWEU2

HUBBELL LIGHTING COMPASS 2 Incandescent Emergency Light (Discontinued)

  • Mfr # CSWEU2
  • Zoro # G4484182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSWEU2
Zoro #
G4484182
UPC #
856143001394
Country of Origin
Unknown

Dimensions

Length
15 in
Width
5 in
Height
6 in

Details

Item
Emergency Light
Item - Emergency Lighting and Exit Signs
Emergency Light
Voltage - Emergency Lighting and Exit Signs
120/277
Lamp Watts - Emergency Lighting and Exit Signs
7.0
Input Voltage
120/277
Output Voltage
6V DC
Lighting Technology
Incandescent
Mounting
Wall
Housing Material - Emergency Lighting and Exit Signs
Plastic
Housing Material
Thermoplastic
Housing Color - Emergency Lighting and Exit Signs
White
Battery Chemistry
Sealed Lead Calcium
Number of Lamp Heads
2
Watts @ 90 Minutes
14
Lamp Watts
7
Standards
UL 924 Listed
Housing Color
White
Head Lamps Adjustable
Yes
Battery Type
Sealed Lead Calcium
Includes
LED. Push to Test
Operating Temp. Range
10 to 40 Degrees C
Lamp Type
Incandescent
Housing Finish
White

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 7.0, Lighting Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Sealed Lead Calcium, Number of Lamp Heads 2, Watts @ 90 Minutes 14, Output Voltage 6V DC, Width 5 in, Length 15 in, Height 6 in, Head Lamps Adjustable Yes, Operating Temp. Range 10 to 40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.