Compass

HUBBELL LIGHTING COMPASS Exit Sign/ Emergency Lights


product price: $88.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 18 in
  • Height 7 13/64 in
  • Number of Faces 1 or 2
  • Standards 101 OSHA, NFPA 70, UL 924
  • Voltage - Emergency Lighting and Exit Signs 120/277
See all product information

Product Information

Dimensions

Width 18 in
Height 7 13/64 in
Letter Size 6 in
Depth 2 in
Manufacturers Warranty Length 2 yr
Text Size 6 in High
Recommended Mounting Height 7 1/2 ft
Overall Width 18 in
Text Height 6 in
Overall Height 7 1/4 in
Overall Depth 2 in

Details

Item Exit Sign with Emergency Lights
Number of Faces 1 or 2
Standards 101 OSHA, NFPA 70, UL 924
Voltage - Emergency Lighting and Exit Signs 120/277
Operating Temp. Range 10 Degrees to 40 Degrees C
Lighting Technology LED
Optional Remote Head 32WU49, 32WU50, 32WU51, 32WU52
Letter Color Green
Includes Canopy
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color White
Fixture Wattage 3.2 W
Emergency Back Up Battery Yes
Battery Chemistry Nickel Cadmium
Voltage 120/277V AC
Optional Guard Y
Item - Emergency Lighting and Exit Signs Exit Sign with Emergency Lights
Directional Indicators Universal Field Selectable Chevrons
Warranty 2 yr
Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
Number of Lamp Heads 2
Emergency Illumination Time 90 min
Head Lamps Adjustable Yes
Housing Color - Emergency Lighting and Exit Signs White
Mounting Universal
Lamp Head Light Source - Emergency Lighting and Exit Signs LED
Housing Material Plastic
Background Color White
Maximum Operating Temperature 40 Degrees C
Self Diagnostics No
Text Color Green
CA Title 20 Compliant Yes
Remote Capacity 2 W
Lamp Wattage 3.8 W
Minimum Operating Temperature 10 Degrees C
Lamp Head Location Side
Remote Capable Yes
Number of Bulbs 2
Lamp Head Shape Round
Compatible Remote Head 32WU49, 32WU50, 32WU51, 32WU52
Emergency Battery Backup Yes
Lamp Head Light Source LED
Application Damp Location
Compliance Type None
Diagnostic Testing Function Test Button
Emergency Wattage 4.12 W
Series CC
Recommended Single Fixture Spacing 12 ft

Description

Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.