Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Die-Cast Exit Sign, CCEDG

  • Mfr # CCEDG

  • Zoro # G1141109


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Number of Faces
Double-face
Mounting
Wall or ceiling
Lamp Watts
1W
Letter Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCEDG
Zoro #
G1141109
UPC #
856143001752
Country of Origin
China

Dimensions

Letter Size
6 in

Details

Voltage
120/277V AC
Number of Faces
Double-face
Mounting
Wall or ceiling
Lamp Watts
1W
Legend
EXIT
Standards
CEC T20 Compliant; UL924 Listed for Damp Location; UL Listed
Type
Emergency Exit
Lamp Type
LED
Ambient Temp. Range
0 to 50 °C
Fixture Wattage
1 W

Description

The CCE Series offers quality and value with a compact and attractive thin die-cast aluminum exit sign. Exit face illumination by low energy, long-life green ultra bright LEDs. The Exit face-plate is brushed aluminum with black edges and 6” letters. The CCE can be applied in stairwells, hallways, offices, and in other commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.