Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Labor Law Poster Kit, 25 in H x, 2 1/2 in W, Plastic

  • Mfr # EFEDSTCRPSECOK

  • Zoro # G1879048


product price: $40.99
/ea

Key Features

Language
English
Material
Plastic
Height
25 in
Width
2 1/2 in
Includes
(1) Poster: No Smoking, (1) State Poster: Fair Employment, E-Verify and Right to Work (English/Spanish), Minimum Wage, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFEDSTCRPSECOK
Zoro #
G1879048
UPC #
-
Country of Origin
United States

Dimensions

Height
25 in
Width
2 1/2 in

Details

Item
Labor Law Poster Kit
Language
English
Material
Plastic
Includes
(1) Poster: No Smoking, (1) State Poster: Fair Employment, E-Verify and Right to Work (English/Spanish), Minimum Wage, OSHA
State/Province
OK
Compliance Type
Federal and State Labor Law
Subject Matter
Federal and State Labor Law
Product Type
Poster Set
Number of Posters Included
7

Description

Labor Law Poster Set, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 25 in, Includes (1) Poster: No Smoking, (1) State Poster: Fair Employment, E-Verify and Right to Work (English/Spanish), Minimum Wage, OSHA, Language English, Material Plastic, Number of Posters Included 7, Product Type Poster Set, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 2 1/2 in, State/Province OK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.