Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR1156
Zoro #
G8245894
UPC #
-
Country of Origin
United States
Dimensions
Height
18"
Width
24"
Details
Item
Poster
Language
Spanish
Legend
RCP
Material
Laminated Paper
Legend Style
Symbol and Text
Description
Poster, Width 24 In., Height 18 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.