8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S
Mfr # TLL13-8110-SE1Z
Zoro # G3922513
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLL13-8110-SE1Z
Zoro #
G3922513
UPC #
887882217258
Country of Origin
China
Details
Mounting Hole Center to Center
8"
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
OC Wall Mount Faucet 8" with 10" Swivl S
Residential / Commercial
Commercial
Product Type
Faucet
Description
Item OC Wall Mount Faucet 8 In. with 10 In. Swivl S
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.