FAUCETS & COMPONENTS RV
- Mfr # 2022109922
- Zoro # G322627869
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Black
Number Of Handles
1
Finish
Matte
Material
Stainless Steel
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2022109922
- Zoro #
- G322627869
- UPC #
- 848150050502
- Country of Origin
- China
- Color/Finish
- Black
- Number Of Handles
- 1
- Finish
- Matte
- Material
- Stainless Steel
- Handle Type
- Lever
- Valve Type
- Cartridge
- Type
- Single Piece Deck Mount
Description
Used For Kitchen; Single Piece Deck Mount; Coil-Spring Pull Down Spout; Single Lever Handle; Black Matte And Stainless Steel; Retail Package
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.