Zoro Homepage

Butt Hinge, Zinc, Flush Mounting, Polished Chrome

  • Mfr # W60-1000

  • Zoro # G1230510


product price: $52.29
/ea

Key Features

Finish
Polished Chrome
Material
Zinc
Mounting
Flush
Features
Easily Converted from Left to Right Hand Swing without Tools, Flush Offset, Flush Offset Polished Chrome Cam-Rise Lift-Off Walk-In Door Hinge, Lift-Off Capability - Doors can be Removed Quickly without Tools or Hinge Disassembly, Provides Constant Overclose Pressure Against Door Gasket to Ensure a Positive Seal, Self-Lubricating Nylon and Delrin Cam Rise Reduce Door Sweep Gasket Wear, Universal Mounting Holes Allow Replacement with all Competitors' Models without Redrilling
Hand Orientation
Left-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W60-1000
Zoro #
G1230510
UPC #
887882081255
Country of Origin
United States

Details

Finish
Polished Chrome
Material
Zinc
Mounting
Flush
Features
Easily Converted from Left to Right Hand Swing without Tools, Flush Offset, Flush Offset Polished Chrome Cam-Rise Lift-Off Walk-In Door Hinge, Lift-Off Capability - Doors can be Removed Quickly without Tools or Hinge Disassembly, Provides Constant Overclose Pressure Against Door Gasket to Ensure a Positive Seal, Self-Lubricating Nylon and Delrin Cam Rise Reduce Door Sweep Gasket Wear, Universal Mounting Holes Allow Replacement with all Competitors' Models without Redrilling
Item
Butt Hinge
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Bright Chromium-Plated
Range of Motion - Maximum
140 Degrees

Description

Butt Hinge, Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.