This item is Discontinued.

Component Hardware Caster, Plate (3", Gry) C11-2030

Caster, Plate (3", Gry) (Discontinued)

  • Mfr # C11-2030
  • Zoro # G002215867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C11-2030
Zoro #
G002215867
UPC #
-
Country of Origin
United States

Description

Material: Plastic Hub | Polyurethane Wheel ;Width: 5/16" Axle Bolt | 15/16" Wheel | 24 Mm Wheel ;Load Capacity: 227 Kg Per Set Of 4 | 500 Lb Per Set Of 4 ;Load Height: 3 3/4" | 95 Mm ;Wheel Diameter: 3" | 76 Mm ;Caster Type: Plate | Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.