Zoro Homepage

Caster, Stem (5"Od, Swvl, Black)

  • Mfr # C23-1450

  • Zoro # G802216712


product price: $29.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23-1450
Zoro #
G802216712
UPC #
-
Country of Origin
Unknown

Description

Medium-Duty 5" Stem Caster;Castr Type: Swivel;Color: Black Tread And Hub;Load Capacity: 544 Kg Per Set Of 4, 1200 Lb Per Set Of 4;Load Heght: 6-1/8", 156 Mm;Material(S): Polyolefin Tread And Hub;Mounting Stud Size: For 1-5/8" Tubing;Mounting Type: Stem;Type: Medium-Duty;Weight: 2.065 Lb;Wheel Diameter: 5", 127 Mm;Wheel Width: 1-1/4", 32 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.