This item is Discontinued.

Component Hardware Caster, Stem3-1/2"Od, W/Br K, Blk C23-1336

Caster, Stem3-1/2"Od, W/Br K, Blk (Discontinued)

  • Mfr # C23-1336
  • Zoro # G202215995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C23-1336
Zoro #
G202215995
UPC #
-
Country of Origin
United States

Description

Medium-Duty 3-1/2In Stem Caster With Brake Solid Polyolefin ;Wheel And Hub;Castr Brake: Yes;Castr Type: Swivel;Color: Black Wheel And Hub;Load Capacity: 454 Kg Per Set Of 4, 1000 Lb Per Set Of 4;Load Heght: 4-1/2In, 114 Mm;Material(S): Polyolefin Wheel And Hub;Mounting Stud Size: For 1-1/2In Tubing;Mounting Type: Stem;Type: Medium-Duty;Weight: 1.893 Lb;Wheel Diameter: 3-1/2In, 89 Mm;Wheel Width: 1-1/4In, 32 Mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.