Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Stem(5"Od, W/Brake Black

  • Mfr # C13-1451

  • Zoro # G202216947


product price: $24.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13-1451
Zoro #
G202216947
UPC #
-
Country of Origin
United States

Description

Standard-Duty 5" Stem Caster With Brake;Castr Brake: Yes;Castr Type: Swivel;Color: Black Tread And Hub;Load Capacity: 272 Kg Per Set Of 4, 600 Lb Per Set Of 4;Load Heght: 5-3/4", 146 Mm;Material(S): Polyolefin Tread And Hub;Mounting Stud Size: For 1-5/8" Tubing;Mounting Type: Stem;Type: Standard-Duty;Weight: 1.59 Lb;Wheel Diameter: 5", 127 Mm;Wheel Width: 1", 25 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.