Zoro Homepage

Flat Grease Duct Access Door, 10" x 10"

  • Mfr # 750707

  • Zoro # G1279352


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Hole Size
7"x7"
Length
10"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750707
Zoro #
G1279352
UPC #
887882056604
Country of Origin
United States

Dimensions

Hole Size
7"x7"
Length
10"
Width
10"

Details

Item
Flat Grease Duct Access Door,7" x 7"

Description

Flat Grease Duct Access Door,7 In. x 7 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.