This item is Discontinued.

Component Hardware Saniguard Sanitizing 9 oz. Room Fogger SG55-2000

This item is Discontinued.

Component Hardware

Saniguard Sanitizing 9 oz. Room Fogger (Discontinued)

Mfr # SG55-2000
Zoro # G1282493
UPC # 887882100840
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG55-2000
Zoro #
G1282493
UPC #
887882100840
Country of Origin
United States

Dimensions

Size
9 oz.

Details

Item
Saniguard Sanitizing 9 oz. Room Fogger

Description

Room Fogger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.