Shop COMPREHENSIVE CABLE

Comprehensive Pro AV/IT Active USB 3.0 A Male to Female Extension Cables with Booster(s) 25ft

  • Mfr # USB3-AMF-25PROA
  • Zoro # G803734093

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Cable Length
25 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
USB3-AMF-25PROA
Zoro #
G803734093
UPC #
808447078831
Country of Origin
China
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Standards
UL
Features
Active, Braided
Cable Type
USB
Max. Distance
50 ft
Connector Plating
Nickel
Cable Characteristic
Extension Cable
Data Transfer Rate
5 Gbit/s
Device Supported
External Hard Drive, USB Hub, PTZ Camera, Scanner, Mouse, MAC, Microphone, Webcam, Printer, Headset, Sensor, Keyboard, PC
Wire Gauge
26 AWG
Conductor Material
Bare Copper
Shielded / Unshielded
Shielded
Connector on First End Details
1 x USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s
Product Line
Pro AV/IT Integrator Series
Connector Gender on First End
Male
Maximum Distance
50 ft
Connector Gender on Second End
Female
Connector on Second End Details
1 x USB 3.0 Type A - Female
Conductor
Bare Copper
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Dimensions

Cable Length
25 ft

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Pro AV IT Active USB 3.0 A Type M F Extension Cables with Boosters
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Size: 25 ft.
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.