Shop COMPREHENSIVE CABLE
See all product information
Create Account
Hd18G-75Propaf Henge Docks Mini Toslink Fiber Optic Audio Cable - Black
- Mfr # HD18G-75PROPAF
- Zoro # G103893681
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
HDMI 2.0b Digital Audio/Video - Male
Cable Length
75 ft
End 2 Connection Type
HDMI 2.0b Digital Audio/Video - Male
Standards
TAA Compliant
Features
Extended Display Identification Data (EDID), Consumer Electronics Control (CEC), Fire Retardant, Flexible, EMI/RF Protection, HDCP, Active, ProGrip, Halogen Free, SureLength, Plug & Play
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD18G-75PROPAF
- Zoro #
- G103893681
- UPC #
- 808447078961
- Country of Origin
- China
- Item
- A/V Cable
- End 1 Connection Type
- HDMI 2.0b Digital Audio/Video - Male
- End 2 Connection Type
- HDMI 2.0b Digital Audio/Video - Male
- Standards
- TAA Compliant
- Features
- Extended Display Identification Data (EDID), Consumer Electronics Control (CEC), Fire Retardant, Flexible, EMI/RF Protection, HDCP, Active, ProGrip, Halogen Free, SureLength, Plug & Play
- Cable Type
- Fiber Optic
- Supported Resolution
- 3840 x 2160
- Data Transfer Rate
- 18 Gbit/s
- Device Supported
- PC, Video Device, Notebook
- Jacket Color
- Black
- Jacket Type
- FT6, CMP, Plenum
- Connector Gender on First End
- Male
- Connector on Second End Details
- 1 x HDMI 2.0b Digital Audio/Video - Male
- Connector Gender on Second End
- Male
- Data Transfer Speed
- 18-Gbit/s
- Supported Resolutions
- 3840 x 2160
- Environmentally Friendly
- Yes
- Product Line
- Pro AV/IT Integrator Series
- Connector on First End Details
- 1 x HDMI 2.0b Digital Audio/Video - Male
Dimensions
- Cable Length
- 75 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.