USB3C-DP-3ST Male to Display Port Male Cable Type C - 1.2 m.
- Mfr # USB3C-DP-3ST
- Zoro # G103893582
product price:Â
$
70.19
/ea
Key Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
3.94 ft
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB3C-DP-3ST
- Zoro #
- G103893582
- UPC #
- 808447079043
- Country of Origin
- China
- Item
- A/V Cable
- End 1 Connection Type
- USB 3.1 Type C - Male
- End 2 Connection Type
- DisplayPort Digital Audio/Video - Male
- Color
- Black
- Jacket Material
- Polyvinyl Chloride (PVC)
- Cable Type
- DisplayPort/USB-C
- Features
- Molded, EMI Protection
- Compatibility
- Google ChromeBook PixelDell Notebook: XPS 15, XPS 13
- Device Supported
- MAC, MacBook, Audio/Video Device, Monitor, Chromebook, Ultrabook
- Shielded / Unshielded
- Shielded
- Boot Type
- Snagless
- Supported Resolution
- 3840 x 2160
- Cable Shielding Type
- Shielded Twisted Pair (STP)
- Connector on Second End Details
- 1 x DisplayPort Digital Audio/Video - Male
- Connector on First End Details
- 1 x USB 3.1 Type C - Male
- Connector Gender on Second End
- Male
- Supported Resolutions
- 3840 x 2160
- Connector Gender on First End
- Male
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Shielding
- Yes
Dimensions
- Cable Length
- 3.94 ft
Description
Comprehensives Type - C Male to DisplayPort Male cable allows users with USB - C equipped devices to connect to any DisplayPort enabled monitor. It works with USB - C devices that support DP alt mode, such as the MacBook, ChromeBook Pixel and Dell XPS models 15 and 13. It requires no additional software and delivers crisp picture quality at 4 times the resolution of HD 1080p. This adapter cable is backward compatible with 1080p displays ensuring universal use.
Feature- Max. Resolution - 4K 30Hz, 3840x2160p, 30Hz
- 1.2 m. 3.96 ft. cable length
- Compatible with Windows & Mac
- RoHS, CE, and FCC Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.