This item is Discontinued.

Comprehensive Comprehensive C5E350BLK-1000 Cat 5e 350MHz Solid Black C5E350BLK-1000

Comprehensive C5E350BLK-1000 Cat 5e 350MHz Solid Black (Discontinued)

  • Mfr # C5E350BLK-1000
  • Zoro # G703732236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C5E350BLK-1000
Zoro #
G703732236
UPC #
808447059939
Country of Origin
China

Description

Comprehensive Category 5e 350MHz local area network cable utilizes 4 unshielded twisted pairs and is solid 24 awg construction. Comprehensive Cat5e 350Mhz Bulk Cable is ideal for your network installation. Whether you are wiring your home. office or entire campus. we have the solution that's right for you. Available in PVC and Plenum rated jackets. our 350Mhz cable can be installed just about anywhere. It also comes in various colors for easy identification and color-coding. Exceeding Cat5e 100Mhz standards. our Bulk Cabling has you covered! UL listing NEC.CMR/MPR. Nominal O.D. is 0.2". Meets all requirements as set forth in the Telecommunications Industry Association's standard 568 and 570 recommendations.4-pair unshielded twisted pair cable.24AWG solid bare copper conductor.Meets or exceeds Cat5e specifications.Rated to 350Mhz to provide additional performance and bandwidth.Over and above the basic requirements of Cat5e 100Mhz standards.High-density polyethylene insulation. PVC jacket.Foot-marked cable packaged in EZ pull box.Ideal for 10Base-T(IEEE 802.3). 100Base-TX(IEEE 802.3u). 1000Base-TX. 100 Vg-AnyLAN(IEEE 802.12). Token Ring(IEEE 802.5). TP-PMD(ANSI X3T9.5). 350 Mbps CDDI. ATM 155. Voice and Multimedia.CM/CMR rated for use in walls and conduit in ceiling.Verified compliant with EIA/TIA standards by ETL.CSA listed.Color: Black.Jacket Type: PVC.Length (ft.): 1000.RoHS Compliant: Yes.Warranty: 90 Days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.