This item is Discontinued.

Comprehensive Comprehensive CAT6STP-10YLW 10 ft. Cat6 Snagless Shielded Ethernet Cables - Yellow CAT6STP-10YLW

Comprehensive CAT6STP-10YLW 10 ft. Cat6 Snagless Shielded Ethernet Cables - Yellow (Discontinued)

  • Mfr # CAT6STP-10YLW
  • Zoro # G903912513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT6STP-10YLW
Zoro #
G903912513
UPC #
808447080377
Country of Origin
China

Description

Comprehensive's Shielded Category 6 ethernet cables are the perfect cable for all your data centers, LAN, WAN and other networking applications. Applications include Gigabit 1000 BASE-T; 100 BASE-T; 10 BASE-T (IEEE 802.3), 4/16 Mbps Token Ring (IEEE 802.5); 100 VG-AnyLAN, 100 Mbps TP-PMD (ANSI X3T9.5); 55/155 Mbps A, 622A and T1 Voice. These Shielded Category 6 ethernet cables comply with all TIA/EIA 568B specifications and support up to 550Mhz bandwidth for fast data transfer.

Features
  • Shielded Twisted Pair Category 6 Ethernet Cable with 550MHz bandwidth
  • Gold Plated 50u RJ45 2 row Connectors
  • 24 AWG stranded construction for commercial applications
  • UL Listed, complies with TIA/EIA 568B.2 and adheres to ISO/IEC 11801
  • CM Grade PVC Jacket
  • 10/100/1000 BaseT Ethernet networks
  • Snagless Mold construction protects the RJ45 plastic tabs from damage during installation
Snagless Design with Premium Construction
  • These Cat 6 shielded network cables have a molded low profile, snagless boot that makes installing these cables quick and easy every time while providing superior strain relief for years of worry-free performance. Comprehensive's shielded Cat 6 cables provide superior protection from electromagnetic interference utilizing high quality shielding.
Specifications
  • Color: Yellow
  • Cable Length: 10 ft.
  • Connector: RJ-45 Male to RJ-45 Male
  • Conductor DC Resistance: 89 Ohm/km
  • Insulation Resistance: 100 Ohm/km
  • Bend Radius: 4.5"
  • Cable Outer Diameter: 5.3 mm
  • Conductors: 4 Twisted Pairs Bare Cable
  • Connector Finish: Nickel Plated
  • Distance: Up to 100 feet
  • Gauge: 24 AWG
  • Jacket Type: PVC
  • Connector Material: Polycarbonate
  • Contact Material: Copper Alloy Plated with 50u Gold
  • Shielding: 80% Tinned Copper Braid
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.