Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comprehensive USB3-AA-15ST 15 ft. USB 3.0 Type-A Male Cable

  • Mfr # USB3-AA-15ST

  • Zoro # G403731898


product price: $50.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3-AA-15ST
Zoro #
G403731898
UPC #
808447063219
Country of Origin
China

Description

Features
  • USB 3.0 Type A Male
  • Transfer rates of up to 4.8 Gbps
  • Shielded twisted pair construction
  • Plug-and-play functionality for printers, scanners, keyboards, and other digital devices
  • Windows and Mac compatible
  • USB 1.0, 1.1, 2.0, and 3.0 compatible
  • Molded strain relief
  • Rohs compliant
Specifications
  • Size: 15'
  • Connector type 1: Type-A Male
  • Connector Type 2: Type-A Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.