Shop CHERRY
See all product information
Create Account
Black Usb Pcsc/Emv Smart Card Reader 104
- Mfr # JK-A0104EU-2
- Zoro # G9789415
product price:Â
$
58.35
/ea
Key Features
Corded/Wireless
Corded
Color
Black
Number of Keys
104
Width
18.03 in
Includes
KC 1000 SC Keyboard Operating Instructions In Hard Copy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JK-A0104EU-2
- Zoro #
- G9789415
- UPC #
- 840183604417
- Country of Origin
- Unknown
- Item
- Keyboard
- Corded/Wireless
- Corded
- Color
- Black
- Number of Keys
- 104
- Includes
- KC 1000 SC Keyboard Operating Instructions In Hard Copy
- Standards
- GS
- Features
- Blue Angel Certified; Environmentally Friendly
- Interface
- USB
- Keyswitch Technology
- Mechanical
- Environmentally Friendly
- Yes
- Environmental Certification
- Blue Angel
- Keyboard/Keypad Connectivity Technology
- Cable
Dimensions
- Width
- 18.03 in
- Depth
- 7.40 in
- Height
- 1.81 in
- Keyboard/Keypad Depth
- 7.40 in
- Keyboard/Keypad Width
- 18.03 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.