Shop COMPREHENSIVE
Create Account
DP2HDJA DisplayPort Male To HDMI Female Active Adapter Cable
- Mfr # DP2HDJA
- Zoro # G103715211
product price:Â
$
71.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DP2HDJA
- Zoro #
- G103715211
- UPC #
- 808447067194
- Country of Origin
- China
Description
Features
- Display resolution up to: 1920x1200(WUXGA-R), 60Hz, 8bpc: 154MHz;1920x1080P, 60Hz, 10bpc: 144MHz.
- Supports Display Port 1.1a input and HDMI 1.3b output.
- Supports HDMI highest video resolution 1080p.
- Supports HDMI 225MHz/2.25Gbps per channel (6.75Gbps all channel) bandwidth.
- Supports HDMI 12bit per channel (36bit all channel) deep color.
- Power supply: +3.3V (From Display Port).
- RoHS Compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.