6IN MINI DISPLAYPORT TO HDMI VGA 4K ADAPTER CONVERTER CABLE MDP TO HDMI VGA 6INC
- Mfr # P137-06N-HV-V2W
- Zoro # G214883533
product price:Â
$
12.59
/ea
Key Features
Cable Type
HDMI/Mini DisplayPort/VGA
Color
White
Cable Length
6 in
Green Environmental Attribute
Environmentally Friendly
Includes
Owner's Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P137-06N-HV-V2W
- Zoro #
- G214883533
- UPC #
- 37332193223
- Country of Origin
- Viet Nam
- Cable Type
- HDMI/Mini DisplayPort/VGA
- Color
- White
- Item
- A/V Cable
- Green Environmental Attribute
- Environmentally Friendly
- Includes
- Owner's Manual
- Package Contents
- P137-06N-HV-V2W Mini DisplayPort/VGA/HDMI Audio/Video Cable, Owner's Manual
- Device Supported
- TV, Tablet, Notebook, Monitor, Projector
- Supported Resolution
- 3840 x 2160
- Connector on First End Details
- (1) Mini DisplayPort 1.2 Digital Audio/Video - Male
- Connector on Second End Details
- (1) HDMI Digital Audio/Video - Female, (1) 15-pin HD-15 - Female
Dimensions
- Cable Length
- 6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.