Shop SYBA MULTIMEDIA
See all product information
Create Account
SY-MRA55005 5.25 in. Bay Drive Adapter for Slim Optical Drive and Trayless Caddy for 2.5 in. SATA II
- Mfr # SY-MRA55005
- Zoro # G404044416
product price:Â
$
62.19
/ea
Key Features
Includes
(1) Fan Power & Access SATA Cable, (1) SATA Data Cable, (4) Screws 3x6pwn, (2) Screws 2x3pm, (1) User Manual.
Standards
CE, FCC
Material
Plastic, SECC
Compatible Drive Bay Width
5.25 in
Host Interface
USB 3.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SY-MRA55005
- Zoro #
- G404044416
- UPC #
- 810154016419
- Country of Origin
- United States
- Item
- Drive Bay Adapter
- Includes
- (1) Fan Power & Access SATA Cable, (1) SATA Data Cable, (4) Screws 3x6pwn, (2) Screws 2x3pm, (1) User Manual.
- Standards
- CE, FCC
- Material
- Plastic, SECC
- Host Interface
- USB 3.0
- Platform Supported
- PC
- Number of Total Expansion Bays
- 2
- Compatibility
- Accommodates 12.7mm slim Optical Drive
- Built-in Devices
- USB Hub
- Number of 5.25" Bays
- 1
- Package Contents
- Multipurpose 5.25" Bay Adapter, 1 x Fan Power & Access SATA Cable, 1 x SATA Data Cable, 4 x Screws 3x6pwn, 2 x Screws 2x3pm, 1 x User Manual
- Product Material
- Plastic, SECC
- Number of 2.5" Bays
- 1
Dimensions
- Compatible Drive Bay Width
- 5.25 in
- Height
- 1.7 in
- Width
- 5.8 in
- Depth
- 5.4 in
- Overall Length
- 5.4 in
Description
This Syba 5.25" bay adapter for slim Optical drive and tray less Caddy for 2.5" SATA III HDD/SDD with 2 USB 3.0 port offers multi-purpose functionality, able to mount any slim IDE CD/DVD drive in a standard 5.25" drive bay of your computer and house a 2.5" SATA III HDD or SSD. This adapter also includes two USB 3.0 port in the front face which a 19 pin USB 3.0 pin connector to be attached to the USB 3.0 header on the motherboard.
Features- USB data transfer rate up to 6Gbps
- 5.25" front bay mount design
- Tray less rack for 2.5" SATA HDD/ SSD
- Mount a slim Optical Drive into a single 5.25" bay
- Tool-less Installation
- Able to support 12.7mm Slim Optical drive
- Patent NSS Connector - Trouble 50000 Cycles Hot Swaps
- Built-in USB 3.0 19-pin Header Cable for the front two USB 3.0 Ports
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.