Shop COMPUCESSORY
See all product information
Create Account
26467 Password Protected USB 2.0 Flash Drive, 16 GB, Black
- Mfr # 26467
- Zoro # G505130445
product price:Â
$
15.49
/ea
Key Features
Storage Capacity
16 GB
Color
Gray
Maximum Read Speed
12-MB/s
Maximum Write Speed
5-MB/s
Host Interface
USB 2.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26467
- Zoro #
- G505130445
- UPC #
- 794192264677
- Country of Origin
- India
Details
- Item
- Flash Drive
- Storage Capacity
- 16 GB
- Color
- Gray
- Maximum Read Speed
- 12-MB/s
- Maximum Write Speed
- 5-MB/s
- Host Interface
- USB 2.0
- Features
- Password Protection
- Mount Type
- External
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.