26466 Password Protected USB 2.0 Flash Drive, 8 GB, Black
- Mfr # 26466
- Zoro # G105130586
product price:Â
$
20.99
/ea
Key Features
Storage Capacity
8 GB
Color
Gray
Maximum Read Speed
12-MB/s
Maximum Write Speed
5-MB/s
Features
Password Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26466
- Zoro #
- G105130586
- UPC #
- 794192264660
- Country of Origin
- India
Details
- Item
- Flash Drive
- Storage Capacity
- 8 GB
- Color
- Gray
- Maximum Read Speed
- 12-MB/s
- Maximum Write Speed
- 5-MB/s
- Features
- Password Protection
- Mount Type
- External
- Host Interface
- USB 2.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.