Shop COMPUCESSORY

CD-R Discs, 72250, 52x, 700MB/80Min, Branded, Spindle, 50/Pk

  • Mfr # 72250

  • Zoro # G605487661


product price:  $83.19
/ea

Key Features

Capacity
700 MB
Packaging
Spindle
Media Formats
CD-R
Features
Branded
Max. Recording Time
1.33 hr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72250
Zoro #
G605487661
UPC #
794192722504
Country of Origin
India

Details

Item
CD Recordable Media
Capacity
700 MB
Packaging
Spindle
Media Formats
CD-R
Features
Branded
Max. Recording Time
1.33 hr
Max. Write Speed
52x
Maximum Recording Time
1.33 Hour
Maximum Write Speed
52x

Description

Compucessory cd-r discs, 72250, 52x, 700mb/80min, branded, spindle, 50/pk branded cd-r (cd-recordable) has a maximum speed of 52x and a 700mb/80 minute capacity. Cd-r offers a branded surface with a defined writing area.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.