Shop COMPUCESSORY
See all product information
Create Account
Extension Cord
- Mfr # CCS25146
- Zoro # G3426451
product price:Â
$
19.99
/ea
Key Features
Color
Gray
Gauge
14 ga
Frequency
60 Hz
Voltage Rating
125V AC
Product Type
Power Extension Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCS25146
- Zoro #
- G3426451
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 9 ft
Details
- Item
- Compucessory Extension Cord
- Color
- Gray
- Gauge
- 14 ga
- Frequency
- 60 Hz
- Voltage Rating
- 125V AC
- Product Type
- Power Extension Cord
- Current Rating
- 15 A
Description
Compucessory Extension Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.