USB-C to DisplayPort Adapter - 4K 60Hz - 3840 x 2160 Supported - Black - 1
- Mfr # Y10A237-B1
- Zoro # G114878110
product price:Â
$
16.49
/ea
Key Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Female
Length
8.5 in
Overall Length
8.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y10A237-B1
- Zoro #
- G114878110
- UPC #
- 810606035005
- Country of Origin
- Viet Nam
- Item
- A/V Adapter
- End 1 Connection Type
- USB Type C - Male
- End 2 Connection Type
- DisplayPort 1.2 Digital Audio/Video - Female
- Color
- Black
- Features
- Plug and Play, Reversible, HDCP, HDR Support
- Connector on Second End Details
- 1 x 20-Pin DisplayPort 1.2 Digital Audio/Video - Female
- Adapter Type
- DisplayPort/USB-C
- Connector on First End Details
- 1 x 24-Pin USB Type C - Male
- Maximum Resolution Supported
- 3840 x 2160
- Series
- Premium
- Green Environmental Attribute
- Environmentally Friendly
- Product Line
- Premium
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes
Dimensions
- Length
- 8.5 in
- Overall Length
- 8.5 in
- Height
- 0.6 in
- Width
- 1.5 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.