Tangle-free Headset with Mic, Stereo, Wired, Binaural, Black
- Mfr # 15165
- Zoro # G423364007
product price:Â
$
20.15
/ea
Key Features
Microphone Design
On-cable
Connectivity
Wired
Color
Black
Sound Mode
Stereo
Features
Tangle-free Cable, Hands-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15165
- Zoro #
- G423364007
- UPC #
- 794192151656
- Country of Origin
- China
Details
- Microphone Design
- On-cable
- Connectivity
- Wired
- Color
- Black
- Item
- Headset
- Sound Mode
- Stereo
- Features
- Tangle-free Cable, Hands-free
- Earpiece Type
- Binaural
Description
Inline mic for hands-free conversations, Tangle-free cable for easy storage & quick use, Lay-flat earpieces for slim look
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.